https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwNXxpbWFnZS9qcGVnfGFERXdMMmczT0M4eE1EYzJPRGM0TnpZek5qSTFOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYek5IWDFOVVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDY5ZjczNmExOGY1NTU1OGQxMjQ5NzAyNTVlOTYwMTkzZTdhN2IwMGZiMjQxYWIyYTFiMzBjNDFlZDFkYjVlMzk
628220
Sheaves - Fixed Pitch
DODGE
DODGE
3TB94
DODGE DODGE
Description
3TB94 ; POR CLASSICAL SPLIT TAPER SHE
3 Grooves; 9-3/4" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 5/8 To 2-11/16" Bushing Bore Range; Keyway
Part #
3TB94
BDI #
628220
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3TB94/p/628220
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
10.587
EAN
0781568549148
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3TB94-Q1 SHEAVE
Manufacturer Internal Number
3TB94
Weight / LBS
23.34
Long Description
3 Grooves; 9-3/4" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 5/8 To 2-11/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Pitch Diameter Maximum
9.4 Inch | 238.76 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
5/8 To 2-11/16 Inch | 18 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh