319269
Sheaves - Fixed Pitch
BROWNING
BROWNING
4TC94
BROWNING BROWNING
Description
4TC94 V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
4 Grooves; 9.8" Outside Diameter; Bushed; Q2 Bushing Series; C Belt Series; 9.4" Pitch Minimum; 9.4" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Part #
1009661
BDI #
319269
Details
1310.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4TC94/p/319269
Your Price
$ 1,310.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
14.715
EAN
0662289113385
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
Q2
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4TC94
Manufacturer Internal Number
1009661
Weight / LBS
31.8
Long Description
4 Grooves; 9.8" Outside Diameter; Bushed; Q2 Bushing Series; C Belt Series; 9.4" Pitch Minimum; 9.4" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Pitch Diameter Maximum
9.4 Inch | 238.76 Millimeter
Pitch Diameter Minimum
9.4 Inch | 238.76 Millimeter
Bushing Bore Range
1 To 2-5/8 Inch | 25.4 To 66.675 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.8 Inch | 248.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh