https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI2NXxpbWFnZS9qcGVnfGFEWmhMMmc0TlM4eE1EYzNNRE0yTXpNNE16Z3pPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelZIWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDRhNThlZDJiOTE3MWQ4OWMxNDdmNTU2NmYzYWYzNTA0NDFhMTFlNjE1NmY5ZjgzOWMwNTJiNzdiODIyMTcyMGU
280718
Sheaves - Fixed Pitch
DODGE
DODGE
5B38.0-E
DODGE DODGE
Description
5B380-E V-BELT QD SHEAVE
5 Grooves; 38.35" Outside Diameter; Bushed; E Bushing Series; A | B Belt Series; 37.6" Pitch Minimum; 38" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
455707
BDI #
280718
Details
2271.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5B38-0-E/p/280718
Your Price
$ 2,271.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
76.657
EAN
0782475157785
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
E
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
5B380-E SHEAVE
Manufacturer Internal Number
455707
Weight / LBS
169
Long Description
5 Grooves; 38.35" Outside Diameter; Bushed; E Bushing Series; A | B Belt Series; 37.6" Pitch Minimum; 38" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 75 Millimeter
Outside Diameter
38.35 Inch | 974.09 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
38 Inch | 965.2 Millimeter
Pitch Diameter Minimum
37.6 Inch | 955.04 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh