https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjN8aW1hZ2UvanBlZ3xhRE5qTDJneE9TOHhNRFF4T0RZMk1EazJOalF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwxODc3NjQ3ZTFkYjUzZWYxNjkyNjljOTk1MTRhMGNmZDExNjNlN2U0MGJkNDUyM2E3MTliNDVjMzBmNDI3NWQz
411778
Sheaves - Fixed Pitch
CONTINENTAL
CONTINENTAL
BK70-3/4
CONTINENTAL CONTINENTAL
Description
BK70-3/4 PULLEY
3/4" Bore; 1 Groove; 6-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 6" Pitch Minimum; 6.4" Pitch Maximum; Keyway
Part #
20180334
BDI #
411778
Details
147.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK70-3-4/p/411778
Your Price
$ 147.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.678
EAN
0037256294792
Product Group - BDI
M02354
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
FHP Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
BK70-3/4 PULLEY
Manufacturer Internal Number
20180334
Weight / LBS
3.7
Long Description
3/4" Bore; 1 Groove; 6-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 6" Pitch Minimum; 6.4" Pitch Maximum; Keyway
Bore
0.75 Inch | 19.05 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
6.4 Inch | 162.56 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Pitch Diameter Minimum
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh