https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE3ODZ8aW1hZ2UvanBlZ3xhREF6TDJnM1lTOHhNREV4TXpVNE56ZzNNVGMzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xkZDBiNmQ0Yzk0MDFjODQzY2YyMzZlOWEwODk5YzgzZTA3YzA3NTFkYzU5NTI2YjRjMjVkNTliN2JhNWExNzNj
1079177
Sheaves - Fixed Pitch
OPTIBELT
OPTIBELT
QD B1600/1SK
OPTIBELT OPTIBELT
Description
QD B1600/1SK ; QD B1600/1SK POR
Transmission Pulley; 1 Groove; 16.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 15.6" Pitch Minimum; 16" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
QD B1600/1SK
BDI #
1079177
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD-B1600-1SK/p/1079177
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
8.44
EAN
4014486331769
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
18.6
Long Description
Transmission Pulley; 1 Groove; 16.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 15.6" Pitch Minimum; 16" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.35 Inch | 415.29 Millimeter
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
15.6 Inch | 396.24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh