![PHG DA-2590-14M-S180](/medias/INDXXXBLTXXX-SYNC-5M-DUAL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE2NzJ8aW1hZ2UvanBlZ3xhRGsxTDJoa01DOHhNREUyTkRRMU5UYzJPREE1TkM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE4MVRWOUVWVUZNWHpNd01GZ3pNREF1YW5CbnxiMWFiZTJjOGNmMWI4YTg3ZjFlYjI4ODE3OGYzNGRjZjMwZTQyN2I0YWY5OTZjOWFkZTM2NDM1ZDIzN2M4MDI4)
![PHG DA-2590-14M-S180](/medias/INDXXXBLTXXX-SYNC-5M-DUAL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE2NzJ8aW1hZ2UvanBlZ3xhRGsxTDJoa01DOHhNREUyTkRRMU5UYzJPREE1TkM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE4MVRWOUVWVUZNWHpNd01GZ3pNREF1YW5CbnxiMWFiZTJjOGNmMWI4YTg3ZjFlYjI4ODE3OGYzNGRjZjMwZTQyN2I0YWY5OTZjOWFkZTM2NDM1ZDIzN2M4MDI4)
24760402
Drive Belts Synchronous Inch and Millimeter
SKF
SKF
PHG DA-2590-14M-S180
SKF SKF
Description
PHG DA-2590-14M-S180 SYNCHRONOUS BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Synchronous Belt; 14MM Pitch; 2590MM Pitch Length; 180MM Belt Width; Standard HTD Tooth Profile; 14M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG DA-2590-14M-S180
BDI #
24760402
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/PHG-DA-2590-14M-S180/p/24760402
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
6.166
EAN
7316575335182
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve | Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.skf.com
Long Description
Synchronous Belt; 14MM Pitch; 2590MM Pitch Length; 180MM Belt Width; Standard HTD Tooth Profile; 14M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
101.969 Inch | 2590 Millimeter
Belt Width
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh