https://www.bdiexpress.com/medias/INDXXXGEARXX-WRM-RSB-HB-BR-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY0NjF8aW1hZ2UvanBlZ3xhREE1TDJnMU15OHhNREEzTmpNeE5qSXpOemcxTkM5SlRrUllXRmhIUlVGU1dGaGZWMUpOWDFKVFFsOUlRbDlDVWw4ek1EQllNekF3TG1wd1p3fGE5MzczZGMxNDZiZjdkMWM0YWY1OGI5OGYxNGVlODYwYTI1NjUwMjA4NDViNjI2Mjg4ZTRjMTU0NDFkNzIyOGQ
162638
Worms and Worm Gears
BOSTON GEAR
BOSTON GEAR
G1021
BOSTON GEAR BOSTON GEAR
Description
G1021 WORM GEAR ; BRONZE
Worm Gear; 1.042" Pitch Diameter; 48 DP; 5/32" Face Width; Rough Bore; 50 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.5" Hub Diameter; Bronze; Right Hand; Single; No Hardened Teeth
Part #
13570
BDI #
162638
Details
91.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/G1021/p/162638
Your Price
$ 91.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0.023
EAN
0781711135709
Product Group - BDI
M02182
Pitch
48 DP
Mounting Method
Rough Bore
Number of Teeth
50
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Bronze
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 3/16
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G1021
Manufacturer Internal Number
13570
Weight / LBS
0.05
Long Description
Worm Gear; 1.042" Pitch Diameter; 48 DP; 5/32" Face Width; Rough Bore; 50 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.5" Hub Diameter; Bronze; Right Hand; Single; No Hardened Teeth
Face Width
0.156 Inch | 3.962 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.042 Inch | 26.467 Millimeter
Hub Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh