https://www.bdiexpress.com/medias/INDXXXHUBXXX-CHNCPG-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM3MHxpbWFnZS9qcGVnfGFHRmpMMmd3T1M4eE1EYzJPREUyTURReU16azJOaTlKVGtSWVdGaElWVUpZV0ZoZlEwaE9RMUJIWDFGRVh6TXdNSGd6TURBdWFuQm58OTEzOTg5NDAzNTVjY2UwZTY1MzJkYWY1Yjc5ZWU4ODZiZTE5NzE1YTQxYzJmOGVlODE2NWVlN2U2ZGIxZjExZA
623721
Chain Hub
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6020SK
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6020SK COUPLING HUB ; 3-7/8" HUB DIA HUB SHAFT
Chain Coupling Hub; 3-7/8" Hub Diameter; Shaft; Bushed; 5-3/16" Outside Diameter; 1-7/8" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 20 Teeth; 1-1/4" Width; 6020; Keyway; Steel
Part #
6020SK
BDI #
623721
Details
163.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/6020SK/p/623721
Your Price
$ 163.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.152
EAN
0697950047737
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Chain Number
60
Number of Teeth
20
Coupling Size or Series
6020
Bushing Size if bushed
SK
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
2500
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | QD Bushing | Hardened Teeth | Bushing Bore 2-5/8 has No Keyway
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
6020SK
Manufacturer Internal Number
6020SK
Weight / LBS
2.54
Long Description
Chain Coupling Hub; 3-7/8" Hub Diameter; Shaft; Bushed; 5-3/16" Outside Diameter; 1-7/8" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 20 Teeth; 1-1/4" Width; 6020; Keyway; Steel
Outside Diameter
5.188 Inch | 131.775 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Distance Between Shaft Ends
0.438 Inch | 11.125 Millimeter
Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
3.875 Inch | 98.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh