https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-SFLEX-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2Njl8aW1hZ2UvanBlZ3xhREkyTDJoa1lpOHhNREk1TXpReE5USTRNRFkzTUM5SlRrUllXRmhHVEVkWVdGaGZSVXhUVkVOUVIxOVRSa3hGV0Y5R1FsOHpNREI0TXpBd0xtcHdad3wyMDczNjRhM2IwM2EyOGVjNGUyOGYyZDNjYTU3MDBlMGU1NmNjOThmNGM5OTQ4MGM1ZjlkYWQwNjk1ZjkyYjc0
985794
Elastomeric Hub
TB WOODS
TB WOODS
11S 1-7/8
TB WOODS TB WOODS
Description
11S178 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 1-7/8" Bore; 8-5/8" Outside Diameter; 5-1/4" Hub Diameter; Flanged; Finished Bore; 3-7/16" Length Thru Bore; 11S Size or Series; Keyway; Cast Iron Material; 3600 Maximum Speed; EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs Torque
Part #
11S 1-7/8
BDI #
985794
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/11S-1-7-8/p/985794
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
10.024
EAN
0698672641111
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
11S
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
3600
Torque
EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Long Description
Hub, Elastomeric Coupling; 1-7/8" Bore; 8-5/8" Outside Diameter; 5-1/4" Hub Diameter; Flanged; Finished Bore; 3-7/16" Length Thru Bore; 11S Size or Series; Keyway; Cast Iron Material; 3600 Maximum Speed; EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs Torque
Max Bore
0 Inch | 0 Millimeter
Hub Diameter
5.25 Inch | 133.35 Millimeter
Outside Diameter
8.625 Inch | 219.075 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Length Thru Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh