21966944
Jaw Spacer
TIMKEN
TIMKEN
QF1890DESPBODYX58
TIMKEN TIMKEN
Description
QF1890DESPBODYX58 ; COUPLING BODY
Assembly, Spacer; 9-1/2" Outside Diameter; 58" Distance Between Shaft Ends; 58" Width; Spacer Assembly; Steel; QF1890 Size or Series; 2100 Maximum Speed RPM; Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs Torque
Part #
QF1890DESPBODYX58
BDI #
21966944
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Spacer/QF1890DESPBODYX58/p/21966944
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.005
EAN
0883450438896
Product Group - BDI
M02194
Coupling Type
Jaw Coupling
Component
Spacer Assembly
Material
Steel
Coupling Size or Series
QF1890
Maximum Speed RPM
2100
Torque
Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Category - BDI
Couplings Jaw Spacer
Harmonized Tariff Code
8483.60.80.00
Noun
Assembly
Keyword 3
Jaw
Keyword String
Coupling Jaw
Manufacturer URL
https://www.timken.com
Long Description
Assembly, Spacer; 9-1/2" Outside Diameter; 58" Distance Between Shaft Ends; 58" Width; Spacer Assembly; Steel; QF1890 Size or Series; 2100 Maximum Speed RPM; Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs Torque
Distance Between Shaft Ends
58 Inch | 1473.2 Millimeter
Outside Diameter
9.5 Inch | 241.3 Millimeter
Width
58 Inch | 1473.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh