21797856
DC Motor
BALDOR-RELIANCE
BALDOR-RELIANCE
B385974
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B385974 ; POR 3HP 1750RPM DC MOTOR
DC Motor; Shunt Wound; 3HP; XC0257ATY Frame Size; 1750 Sync RPM; 180V Voltage; FCXP Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 33.81" Overall Length
Part #
B385974
BDI #
21797856
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B385974/p/21797856
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
249.433
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
XC0257ATY
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
FCXP
Frame Profile
NEMA
Mounting Method
Foot Mounted | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
580
Long Description
DC Motor; Shunt Wound; 3HP; XC0257ATY Frame Size; 1750 Sync RPM; 180V Voltage; FCXP Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 33.81" Overall Length
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center Height
6.25 Inch | 158.75 Millimeter
Overall Length
33.81 Inch | 858.774 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh