![00118ET3E56CFL-S](/medias/INDWEGMOTORX-ET3ECFL-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAxMjN8aW1hZ2UvanBlZ3xhREZrTDJneVpDODVPREF4T1RVME5Ea3lORFEyTDBsT1JGZEZSMDFQVkU5U1dGOUZWRE5GUTBaTVh6TlFTRjlVUlVaRFh6TXdNSGd6TURBdWFuQm58MGI5ZGEzYjkxZGI1NjljY2E3YTcxZDQ1ZGM2ZGVjYWE2MDJjZjZhOTBkZWZhZjhkMjQzYjliY2M2YmUwMDE4MQ)
![00118ET3E56CFL-S](/medias/INDWEGMOTORX-ET3ECFL-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAxMjN8aW1hZ2UvanBlZ3xhREZrTDJneVpDODVPREF4T1RVME5Ea3lORFEyTDBsT1JGZEZSMDFQVkU5U1dGOUZWRE5GUTBaTVh6TlFTRjlVUlVaRFh6TXdNSGd6TURBdWFuQm58MGI5ZGEzYjkxZGI1NjljY2E3YTcxZDQ1ZGM2ZGVjYWE2MDJjZjZhOTBkZWZhZjhkMjQzYjliY2M2YmUwMDE4MQ)
21456883
AC Motor
WEG
WEG
00118ET3E56CFL-S
WEG WEG
Description
00118ET3E56CFL-S AC MOTOR ; 1HP 1800RPM 208-230/460V 56C FRAME
AC Motor; Multi Phase; 1HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.504" Overall Length; 85.5% Efficiency Full Load
Part #
00118ET3E56CFL-S
BDI #
21456883
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00118ET3E56CFL-S/p/21456883
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
18.229
EAN
7909492928249
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
85.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Weight / LBS
41
Long Description
AC Motor; Multi Phase; 1HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.504" Overall Length; 85.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.504 Inch | 343.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh