![00218ET3E145T-S](/medias/INDWEGMOTORX-ETE1-S-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMzODN8aW1hZ2UvanBlZ3xhR0ZqTDJnek5pODVPREF4T1RVNE1USTVOamswTDBsT1JGZEZSMDFQVkU5U1dGOUZWRVV4WDFOZk0xQklYMVJGUmtOZk16QXdlRE13TUM1cWNHY3xhYjZhYTJmYTU2MzlhMjI5MjdhNzE3NTIxZGNjMTZmNTk0ZmIzZGRjNzNlNWEwN2Q4NTE1MzY3MTNhNjQ1MDEw)
![00218ET3E145T-S](/medias/INDWEGMOTORX-ETE1-S-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMzODN8aW1hZ2UvanBlZ3xhR0ZqTDJnek5pODVPREF4T1RVNE1USTVOamswTDBsT1JGZEZSMDFQVkU5U1dGOUZWRVV4WDFOZk0xQklYMVJGUmtOZk16QXdlRE13TUM1cWNHY3xhYjZhYTJmYTU2MzlhMjI5MjdhNzE3NTIxZGNjMTZmNTk0ZmIzZGRjNzNlNWEwN2Q4NTE1MzY3MTNhNjQ1MDEw)
21464350
AC Motor
WEG
WEG
00218ET3E145T-S
WEG WEG
Description
00218ET3E145T-S MULTI PHASE MOTOR AC ; 2HP 1800RPM 3PH 208-230/460V 1.5KW
AC Motor; Multi Phase; 2HP; 143/5T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.976" Overall Length; 86.5% Efficiency Full Load
Part #
00218ET3E145T-S
BDI #
21464350
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00218ET3E145T-S/p/21464350
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
20.251
EAN
7909522800118
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
143/5T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Weight / LBS
47
Long Description
AC Motor; Multi Phase; 2HP; 143/5T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.976" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
13.976 Inch | 355 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh