959970
AC Motor
WEG
WEG
01018OT3E215TF3
WEG WEG
Description
01018OT3E215TF3 GENERAL PURPOSE MOTOR ; 10HP 4P 213/5T WCA1 STEEL
AC Motor; General Purpose; 10HP; 215T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 17.165" Overall Length; 91.7% Efficiency Full Load
Part #
01018OT3E215TF3
BDI #
959970
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/01018OT3E215TF3/p/959970
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
50.85
EAN
7894171202010
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
215T
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Premium Efficient | F3 Mount
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
01018OT3E215TF3
Weight / LBS
112
Long Description
AC Motor; General Purpose; 10HP; 215T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 17.165" Overall Length; 91.7% Efficiency Full Load
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
17.165 Inch | 435.991 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh