INGERSOLL RAND
INGERSOLL RAND
2925P1TI
INGERSOLL RAND INGERSOLL RAND
Opis
INGERSOLL RAND 2925P1TI
Air Powered Impact Wrench; 3/4" Drive; Pistol Grip; Titanium Hammer case; 1100 Ft-lbs Forward Torque; Trigger Actuation; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 60 CFM Average Air Consumption; 1050 BPM; Pistol Grip Handle; Square Drive; Super Duty; Bronze End Plate; Bottom Exhaust Location; 1100 Ft-lbs Forward/Fastening Torque; 5200RPM Free Speed; Titanium Hammer Case; Composite Handle Material; Impact And Chemical Resistant Composite Housing And Patented Steel Reinforced Frame; Twin Hammer Impact Mechanism; 1.125" Max Bolt Diameter; 6.2 Bar Max Pressure; 1100 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Non-Biased Motor; Air Powered; 8.9 Length; 9.6 Height; 3.5 Width; Thru-hole Retainer Type; 1.75" Side to Center Distance; Variable Speed; Full Size Tool Type; 7 Vanes; 10.5 m/s2 Vibration Level; 1 Year Warranty; Armed With A Titanium Hammer Case And A Special Corrosion Preventative Treatment; This Series Is Rust And Corrosion Resistant; Durability Thanks To A Titanium Hammer Case; This Wrench Is Both Lightweight And Durable; Reliability The 2925 Series Twin Hammer Impact Mechanism Means It Is Less Sensitive To Air Pressure Fluctuation; Which Means You Never Have To Worry About Your Location Affecting Your Wrench Is Effectiveness; Bronze Endplates And A Corrosion Preventative Treatment Prevents Internal In Outdoor; Wet Environments; Pressure-Fed Mechanism Lubrication Ensures Complete Coverage Throughout The Tool; Optimized For General Industrial Use; Rail; Heavy Machinery; Oil And Gas; And Shipbuilding; Integral Muffler; 1-Year Warranty; Application Optimized For General Industrial Use; Rail; Heavy Machinery; Oil And Gas; And Shipbuilding
Nr. katalogowy
2925P1TI
Nr kat. BDI
18002466
Szczegóły
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/pl/pl/Categories/Narz%C4%99dzia/Narz%C4%99dzia-elektryczne-i-pneumatyczne/2925P1TI/p/18002466
Twoja Cena
Zapytaj o Cenę
BDIExpress
|
Specyfikacje
Kategoria
Minimalna Ilość Zamówieniowa
nie dostępny
Waga / Kilogram
6,274
UNSPSC
27131501
Grupa Produktowa BDI
G00160
EAN
0663023017891
Kod Taryfy
8467.11.50.40
Nazwa
Wrench
Łańcuch Słów
Air Impact
URL Producenta
https://www.ingersollrand.com
Waga / LBS
12
Szczegóły Produktu
Air Powered Impact Wrench
Specyfikacja Produktu
3/4" Drive; Pistol Grip; Titanium Hammer case; 1100 Ft-lbs Forward Torque; Trigger Actuation; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 60 CFM Average Air Consumption; 1050 BPM; Pistol Grip Handle; Square Drive; Super Duty; Bronze End Plate; Bottom Exhaust Location; 1100 Ft-lbs Forward/Fastening Torque; 5200RPM Free Speed; Titanium Hammer Case; Composite Handle Material; Impact And Chemical Resistant Composite Housing And Patented Steel Reinforced Frame; Twin Hammer Impact Mechanism; 1.125" Max Bolt Diameter; 6.2 Bar Max Pressure; 1100 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Non-Biased Motor; Air Powered; 8.9 Length; 9.6 Height; 3.5 Width; Thru-hole Retainer Type; 1.75" Side to Center Distance; Variable Speed; Full Size Tool Type; 7 Vanes; 10.5 m/s2 Vibration Level; 1 Year Warranty; Armed With A Titanium Hammer Case And A Special Corrosion Preventative Treatment; This Series Is Rust And Corrosion Resistant; Durability Thanks To A Titanium Hammer Case; This Wrench Is Both Lightweight And Durable; Reliability The 2925 Series Twin Hammer Impact Mechanism Means It Is Less Sensitive To Air Pressure Fluctuation; Which Means You Never Have To Worry About Your Location Affecting Your Wrench Is Effectiveness; Bronze Endplates And A Corrosion Preventative Treatment Prevents Internal In Outdoor; Wet Environments; Pressure-Fed Mechanism Lubrication Ensures Complete Coverage Throughout The Tool; Optimized For General Industrial Use; Rail; Heavy Machinery; Oil And Gas; And Shipbuilding; Integral Muffler; 1-Year Warranty; Application Optimized For General Industrial Use; Rail; Heavy Machinery; Oil And Gas; And Shipbuilding
Długi Opis
Air Powered Impact Wrench; 3/4" Drive; Pistol Grip; Titanium Hammer case; 1100 Ft-lbs Forward Torque; Trigger Actuation; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 60 CFM Average Air Consumption; 1050 BPM; Pistol Grip Handle; Square Drive; Super Duty; Bronze End Plate; Bottom Exhaust Location; 1100 Ft-lbs Forward/Fastening Torque; 5200RPM Free Speed; Titanium Hammer Case; Composite Handle Material; Impact And Chemical Resistant Composite Housing And Patented Steel Reinforced Frame; Twin Hammer Impact Mechanism; 1.125" Max Bolt Diameter; 6.2 Bar Max Pressure; 1100 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Non-Biased Motor; Air Powered; 8.9 Length; 9.6 Height; 3.5 Width; Thru-hole Retainer Type; 1.75" Side to Center Distance; Variable Speed; Full Size Tool Type; 7 Vanes; 10.5 m/s2 Vibration Level; 1 Year Warranty; Armed With A Titanium Hammer Case And A Special Corrosion Preventative Treatment; This Series Is Rust And Corrosion Resistant; Durability Thanks To A Titanium Hammer Case; This Wrench Is Both Lightweight And Durable; Reliability The 2925 Series Twin Hammer Impact Mechanism Means It Is Less Sensitive To Air Pressure Fluctuation; Which Means You Never Have To Worry About Your Location Affecting Your Wrench Is Effectiveness; Bronze Endplates And A Corrosion Preventative Treatment Prevents Internal In Outdoor; Wet Environments; Pressure-Fed Mechanism Lubrication Ensures Complete Coverage Throughout The Tool; Optimized For General Industrial Use; Rail; Heavy Machinery; Oil And Gas; And Shipbuilding; Integral Muffler; 1-Year Warranty; Application Optimized For General Industrial Use; Rail; Heavy Machinery; Oil And Gas; And Shipbuilding