20840013
Cutting Tools
FACOM
FACOM
412.14AVSE
FACOM FACOM
Description
412.14AVSE CABLE CUTTER ; INSULATED VSE 6/PK
Cable and Wire Rope Cutter; 9" Communication Cable Maximum Cable/Wire Size; Shear Cut Cut Type; Burnished Finish; Includes <, NULL>, ; 1-3/16" Jaw Length; 9" Nominal Overall Length; Facom
Part #
412.14AVSE
BDI #
20840013
Details
197.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/412-14AVSE/p/20840013
Your Price
$ 197.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.005
EAN
0662679983925
Product Group - BDI
G00190
Noun
Cable and Wire Rope Cutter
Product Detail
Cable and Wire Rope Cutter
Product Specification
9" Communication Cable Maximum Cable/Wire Size; Shear Cut Cut Type; Burnished Finish
Long Description
Cable and Wire Rope Cutter; 9" Communication Cable Maximum Cable/Wire Size; Shear Cut Cut Type; Burnished Finish; Includes <, NULL>, ; 1-3/16" Jaw Length; 9" Nominal Overall Length; Facom