https://www.bdiexpress.com/medias/INDSMCVALVEX-SY7120-D-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1NzF8aW1hZ2UvanBlZ3xhRFl5TDJnMk1TOHhNRFl3TmpBeU1qVTVNRFE1TkM5SlRrUlRUVU5XUVV4V1JWaGZVMWszTVRJd1gwUmZRbE5GWHpNd01IZ3pNREF1YW5Cbnw0OWU1Mjg4MDIzNzA1MjQ3ZWU3OGNmYzNhZWM4YjQzZjc4MThkMTE4OTkyN2RhZWI1NDZlZmExNzAzNGNlYThl
25716308
Hydraulic and Pneumatic Valves
SMC
SMC
SY7120-BDZE-02T
SMC SMC
Description
SY7120-BDZE-02T, VALVE, SGL SOL, BODY PT, DIN (SMARTCATALOG)
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 24 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SY7120-BDZE-02T
BDI #
25716308
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY7120-BDZE-02T/p/25716308
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
125
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
24 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.93/0.81 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Push-Turn Locking Lever Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.29466
Long Description
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 24 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
5.083 Inch | 129.1 Millimeter
Overall Width
0.78 Inch | 19.8 Millimeter
Overall Height
2.598 Inch | 66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh