![VSR8-6-FG-S-1ZA03T](/medias/INDSMCVALVEX-VSS-VSR8-8-SS-WB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5NDR8aW1hZ2UvanBlZ3xhR1ZpTDJnNFpTOHhNRFl3TmpZMU16Y3pORGswTWk5SlRrUlRUVU5XUVV4V1JWaGZWbE5UWDFaVFVqaGZPRjlUVTE5WFFsOHpNREI0TXpBd0xtcHdad3w5ZTgxMjRmMjg3MmU0M2M4ZDU2NTdmNDk4NTU2ZjUyZTQ4MDJhYTUwMTE5N2I0Njk0ZjgwMDNlYzNkYTkwMTc5)
![VSR8-6-FG-S-1ZA03T](/medias/INDSMCVALVEX-VSS-VSR8-8-SS-WB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5NDR8aW1hZ2UvanBlZ3xhR1ZpTDJnNFpTOHhNRFl3TmpZMU16Y3pORGswTWk5SlRrUlRUVU5XUVV4V1JWaGZWbE5UWDFaVFVqaGZPRjlUVTE5WFFsOHpNREI0TXpBd0xtcHdad3w5ZTgxMjRmMjg3MmU0M2M4ZDU2NTdmNDk4NTU2ZjUyZTQ4MDJhYTUwMTE5N2I0Njk0ZjgwMDNlYzNkYTkwMTc5)
19385717
Hydraulic and Pneumatic Valves
SMC
SMC
VSR8-6-FG-S-1ZA03T
SMC SMC
Description
VSR8-6-FG-S-1ZA03T
Solenoid Valve; 3/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 100/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 23 To 122 Deg F; Rubber Seal
Part #
VSR8-6-FG-S-1ZA03T
BDI #
19385717
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VSR8-6-FG-S-1ZA03T/p/19385717
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.566
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
100/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Rubber
Inch - Metric
Inch
Other Features
2 Cv Factor | Air - Inert Gas Fluid | Side Ported | Pilot Exhaust Through Footprint | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.24666
Long Description
Solenoid Valve; 3/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 100/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 23 To 122 Deg F; Rubber Seal
Overall Height
4.37 Inch | 111 Millimeter
Overall Width
2.441 Inch | 62 Millimeter
Overall Length
6.102 Inch | 155 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh