615019
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12TF3
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12TF3 END FLANGE ; 12" SIZE FOR PLATE TRGH
Screw Conveyor Trough End Flange; Trough End Flange; 17.5 IN L X 0.25 IN Thickness; Use: Troughs Through 0.188 and 0.25 Inch Thickness
Part #
12TF3
BDI #
615019
Details
133.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/12TF3/p/615019
Your Price
$ 133.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
2.542
EAN
0697950095646
Product Group - BDI
M00134
Product Name
Screw Conveyor Trough End Flange
Part Description
Trough End Flange
Size
17.5 IN L X 0.25 IN Thickness
Used For
Troughs Through 0.188 and 0.25 Inch Thickness
Other Features
12 Inch Conveyor Dia | 13.5 Inch Trough Thick | 0.5 Inch Hole
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Flange
Manufacturer Item Number
12TF3
Manufacturer Internal Number
12TF3
Weight / LBS
5.6
Long Description
Screw Conveyor Trough End Flange; Trough End Flange; 17.5 IN L X 0.25 IN Thickness; Use: Troughs Through 0.188 and 0.25 Inch Thickness