615016
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12TFF
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12TFF TROUGH FOOT ; 12" SIZE
Screw Conveyor Trough End Flange Foot; Feet Trough End Flange - Flange Foot; 15 IN L X 2.75 IN W | 0.25 IN Thickness; Use: Support Trough at Trough Connections
Part #
12TFF
BDI #
615016
Details
39.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/12TFF/p/615016
Your Price
$ 39.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.816
EAN
0697950095585
Product Group - BDI
M00134
Product Name
Screw Conveyor Trough End Flange Foot
Part Description
Feet Trough End Flange - Flange Foot
Size
15 IN L X 2.75 IN W | 0.25 IN Thickness
Used For
Support Trough at Trough Connections
Other Features
12 Inch Conveyor Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Flange Foot
Manufacturer Internal Number
12TFF
Weight / LBS
6
Long Description
Screw Conveyor Trough End Flange Foot; Feet Trough End Flange - Flange Foot; 15 IN L X 2.75 IN W | 0.25 IN Thickness; Use: Support Trough at Trough Connections