615021
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12TSDS12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12TSDS12 FLANGED DISCHARGE STUB ; 12" PLAIN FIXED SPOUT STEEL
Screw Conveyor Discharge Spout; Fixed Discharge Spout with Slide; 8.875 IN H | 12 GA Thickness
Part #
12TSDS12
BDI #
615021
Details
448.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/12TSDS12/p/615021
Your Price
$ 448.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
12.031
EAN
0697950095776
Product Group - BDI
M00134
Product Name
Screw Conveyor Discharge Spout
Part Description
Fixed Discharge Spout with Slide
Size
8.875 IN H | 12 GA Thickness
Other Features
12 Inch Screw Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Spout
Manufacturer Item Number
12TSDS12
Manufacturer Internal Number
12TSDS12
Weight / LBS
36
Long Description
Screw Conveyor Discharge Spout; Fixed Discharge Spout with Slide; 8.875 IN H | 12 GA Thickness