616289
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
18TS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
18TS TROUGH SADDLE ; 18" SIZE
Screw Conveyor Trough End Saddle; Feet Trough End Flange - Saddle; 19.125 IN L X 3.25 IN W | 0.25 IN Thickness; Use: Support Trough
Part #
18TS
BDI #
616289
Details
188.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/18TS/p/616289
Your Price
$ 188.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.129
EAN
0697950105376
Product Group - BDI
M00134
Product Name
Screw Conveyor Trough End Saddle
Part Description
Feet Trough End Flange - Saddle
Size
19.125 IN L X 3.25 IN W | 0.25 IN Thickness
Used For
Support Trough
Other Features
18 Inch Conveyor Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Saddle
Keyword String
Trough End
Manufacturer Internal Number
18TS
Weight / LBS
10
Long Description
Screw Conveyor Trough End Saddle; Feet Trough End Flange - Saddle; 19.125 IN L X 3.25 IN W | 0.25 IN Thickness; Use: Support Trough