23135811
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CC4-3-HC SPEC
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CC4-3-HC SPECIAL 2IN SHAFT
Coupling Shaft; Standard Coupling Shaft; 2 IN Coupling Dia; Use: Screw Conveyor
Part #
CC4-3-HC SPEC
BDI #
23135811
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CC4-3-HC-SPEC/p/23135811
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25173811
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Coupling Shaft
Part Description
Standard Coupling Shaft
Size
2 IN Coupling Dia
Used For
Screw Conveyor
Other Features
Hardened
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Shaft
Keyword String
Coupling
Manufacturer URL
https://www.martinsprocket.com
Long Description
Coupling Shaft; Standard Coupling Shaft; 2 IN Coupling Dia; Use: Screw Conveyor