23087306
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CE4BB-W-SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CE4BB-W-SS CONVEYOR END SHAFT ; 2-BOLT
End Shaft; Ball Bearing Type End Shaft; 2 IN Coupling Dia; Use: Screw Conveyor; Stainless Steel
Part #
CE4BB-W-SS
BDI #
23087306
Details
524.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CE4BB-W-SS/p/23087306
Your Price
$ 524.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25173811
Weight / Kilogram
0
EAN
0697950485454
Product Group - BDI
M00134
Product Name
End Shaft
Part Description
Ball Bearing Type End Shaft
Size
2 IN Coupling Dia
Used For
Screw Conveyor
Material
Stainless Steel
Other Features
Waste Pack Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Shaft
Keyword String
End
Manufacturer URL
https://www.martinsprocket.com
Long Description
End Shaft; Ball Bearing Type End Shaft; 2 IN Coupling Dia; Use: Screw Conveyor; Stainless Steel