21516262
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CIC3-SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CIC3-SS COLLAR ; INTERNAL COLLAR 1-1/2IN DIA COUPLING
Internal Collar; Seamless Tubing and Machined Internal Collar; 1-1/2 IN Coupling Dia; Use: Screw Conveyor; Stainless Steel
Part #
CIC3-SS
BDI #
21516262
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CIC3-SS/p/21516262
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.95
Product Group - BDI
M00134
Product Name
Internal Collar
Part Description
Seamless Tubing and Machined Internal Collar
Size
1-1/2 IN Coupling Dia
Used For
Screw Conveyor
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Collar
Keyword String
Internal
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.06
Long Description
Internal Collar; Seamless Tubing and Machined Internal Collar; 1-1/2 IN Coupling Dia; Use: Screw Conveyor; Stainless Steel