https://www.bdiexpress.com/medias/INDM-GXXXXXX-END-BRG-TROUGH-END-204-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4MjZ8aW1hZ2UvanBlZ3xhRFEyTDJobU1DOHhNRFV5TlRZNU9ETTVNakE1TkM5SlRrUk5MVWRZV0ZoWVdGaGZSVTVFWDBKU1IxOVVVazlWUjBoZlJVNUVYekl3TkY4ek1EQjRNekF3TG1wd1p3fDNmMjA2MWVmMzI0OTRiNTAyOGYwYTJhNzhhZjY4ZGRmM2I0NjExNmRmN2I1MzdiNDIyYWU2MzEyM2JlYzY5ZWI
612178
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TEBH5
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TEBH5 BEARING HOUSING ; 4 BOLT TROUGH END
Screw Conveyor Trough End Bearing Housing; Trough End Bearing Housing; 6.875 IN L X 3.563 IN W X 6.875 IN H | 2.438 IN Bore; Use: Used with 220 Type Hanger Bearing
Part #
TEBH5
BDI #
612178
Details
1436.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/TEBH5/p/612178
Your Price
$ 1,436.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
6.901
EAN
0697950315515
Product Group - BDI
M06288
Product Name
Screw Conveyor Trough End Bearing Housing
Part Description
Trough End Bearing Housing
Size
6.875 IN L X 3.563 IN W X 6.875 IN H | 2.438 IN Bore
Used For
Used with 220 Type Hanger Bearing
Other Features
5/8 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Housing
Manufacturer Item Number
TEBH5
Manufacturer Internal Number
TEBH5
Weight / LBS
15.2
Long Description
Screw Conveyor Trough End Bearing Housing; Trough End Bearing Housing; 6.875 IN L X 3.563 IN W X 6.875 IN H | 2.438 IN Bore; Use: Used with 220 Type Hanger Bearing