https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-MDTYX-XT-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTh8aW1hZ2UvanBlZ3xhRE01TDJobU1pOHhNRGN4TnpZMk56QTJOVGc0Tmk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDFoVVgxQk1UbDh6TURCNE16QXdMbXB3Wnd8ZTlhNDc4MDk4YzM0Y2RkMDA3NWVjMDM5NTYwYzQzYWQzZWFiNmJhMDI0ODVmMDRhNTU3ZTc5MzRmYzU3OTE2NQ
27320545
Conveyor Pulleys
DODGE
DODGE
18X44 ST DR XT45 MDX 1/2 PLAIN LAG
DODGE DODGE
Description
18X44 ST DR XT45 MDX 1/2 PLAIN LAG, 295644 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 44" Face Width; Bushed Mount; XT45 Bushing; Mine Duty Extra Class; 18" Pulley Diameter; 3-7/16 To 4-7/16" Bushing Bore Range; 1 Keyseats
Part #
295644
BDI #
27320545
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/18X44-ST-DR-XT45-MDX-1-2-PLAIN-LAG/p/27320545
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477264337
Weight / US pound
379
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT45
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 1/2 Inch Plain Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
295644
Long Description
Conveyor Pulley; Drum; Straight Face; 44" Face Width; Bushed Mount; XT45 Bushing; Mine Duty Extra Class; 18" Pulley Diameter; 3-7/16 To 4-7/16" Bushing Bore Range; 1 Keyseats
Face Width
44 Inch | 1117.6 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3-7/16 To 4-7/16 Inch | 87.313 To 112.713 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh