https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-EDTY-MXT-HLAG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3Njl8aW1hZ2UvanBlZ3xhRGM1TDJoak9TOHhNREk1TnpnMk9Ua3lOalF6TUM5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZSVVJVV1Y5TldGUmZTRXhCUjE4ek1EQjRNekF3TG1wd1p3fGFlMTFjNmQ3YjViZjNjZDUzNTY0YTUwZDM3NzdiODkyYWUzNWQ3ZWQyM2EyZTM0YzUxN2M4NDAwNDQ0OTczOTc
22928429
Conveyor Pulleys
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMES1632X25L3H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMES1632X25L3H CONVEYOR PULLEY ; 16X32 MES DRUM XT25 3/8 HBL
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; MXT25 Bushing; Elite Duty; 16" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats
Part #
CMES1632X25L3H
BDI #
22928429
Details
2344.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMES1632X25L3H/p/22928429
Your Price
$ 2,344.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
96.531
EAN
0697950960791
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT25
Class
Elite Duty
Number of Keyseats
1
Other Features
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
213
Long Description
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; MXT25 Bushing; Elite Duty; 16" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Bushing Bore Range
1 To 2-7/16 Inch | 25.4 To 61.925 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh