24657865
Conveyor Idler Assembly
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E6-R-96-07-7S
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E6-R-96-07-7S STEEL RETURN ; CEMA E
Idler Assembly, Conveyor; 96" Belt Width; 6" Roller Diameter; Return; 0 Degree; Top Mount; CEMA E; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
E6-R-96-07-7S
BDI #
24657865
Details
1099.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/E6-R-96-07-7S/p/24657865
Your Price
$ 1,099.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
67.574
EAN
0697950894881
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA E
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 96" Belt Width; 6" Roller Diameter; Return; 0 Degree; Top Mount; CEMA E; Steel Roller Material; Ball Bearing; No Relubricatable
Overall Length
108 Inch | 2743.2 Millimeter
Roller Width
100 Inch | 2540 Millimeter
Mounting Distance On Roller Axis
105 Inch | 2667 Millimeter
Base to Roller Center
7 Inch | 177.8 Millimeter
Overall Height
10 Inch | 254 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Base to Center Roll Height
10 Inch | 254 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
96 Inch | 2438.4 Millimeter
Mounting Distance Across Roller Axis
8.5 Inch | 215.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh