https://www.bdiexpress.com/medias/INDM-GHNGRXX-BRKT-220-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI2NnxpbWFnZS9qcGVnfGFHWmtMMmhqTUM4eE1EUXlOelE1TURjek1EQXhOQzlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh5TWpCZk16QXdlRE13TUM1cWNHY3w5ZTRhMWE0ZDEyNzRkODBiMDJjODhkNDIyNDY0NDA4NGI4NDU3NjcxMmFmOWQ0ZjU2Y2ZiZDBmNzM4ZGIxYWVj
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14CH2205
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14CH2205 BEARING HANGER ; 14"X 2-7/16" STY 220
Hanger; Bracket; 2-7/16" Shaft Diameter; 9-3/4" Mounting Flange to Center of Bearing; 220 Series; 19-1/2" Length; 5" Width; No Bearing Included; Use CHB2205; 9/16 X 1-5/16 Inch Mounting Hole
Part #
14CH2205
BDI #
615457
Details
384.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/14CH2205/p/615457
Your Price
$ 384.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
11.804
EAN
0697950096476
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
220
Bearing Included Yes/No
No
Bearing Number
CHB2205
Mounting Slot-Size
9/16 X 1-5/16 Inch
Other Features
14 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Manufacturer Item Number
14CH2205
Manufacturer Internal Number
14CH2205
Weight / LBS
26
Long Description
Hanger; Bracket; 2-7/16" Shaft Diameter; 9-3/4" Mounting Flange to Center of Bearing; 220 Series; 19-1/2" Length; 5" Width; No Bearing Included; Use CHB2205; 9/16 X 1-5/16 Inch Mounting Hole
Shaft Diameter
2.438 Inch | 61.925 Millimeter
Mounting Flange to Center of Bearing
9.75 Inch | 247.65 Millimeter
Length
19.5 Inch | 495.3 Millimeter
Width
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh