https://www.bdiexpress.com/medias/INDXXXXXXXXX-25181374-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgzMnxpbWFnZS9qcGVnfGFESmlMMmc1TUM4eE1ESTVOVGN6TmpreU5qSXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPREV6TnpSZk16QXdlRE13TUM1cWNHY3wyNWU3NWFiNjkxNGVlYTc1OTEzOTcyODUzYmUyMDhkNzlhNjk1ZWQxNjY3MTc4MGFiNzk5ZTZiZWMxYmNiY2E0
HABASIT BELTING
HABASIT BELTING
ENB-12ERCH
HABASIT BELTING HABASIT BELTING
Opis
HABASIT BELTING ENB-12ERCH
Conveyor Belt; 350MM Width; 9760MM Length; Thermoplastic Polyurethane Conveying Side Material; Matt Conveying Side Surface; Non-adhesive Conveying Side Property; Cobalt Blue Conveying Side Color; Polyester Traction Layer; 2 Number Of Fabrics; Polyester Pulley Side Material; Impregnated Fabric Structure Pulley Side Surface; Non-adhesive Pulley Side Property; White Pulley Side Color
Nr. katalogowy
ENB-12ERCH
Nr kat. BDI
25181374
Szczegóły
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/pl/pl/Categories/PRZEMIESZCZANIE-MATERIA%C5%81%C3%93W/Pasy-przeno%C5%9Bnikowe/ENB-12ERCH/p/25181374
Twoja Cena
Zapytaj o Cenę
BDIExpress
|
Specyfikacje
Kategoria
Minimalna Ilość Zamówieniowa
nie dostępny
Waga / Kilogram
0
UNSPSC
24101700
Grupa Produktowa BDI
M00132
Kod Taryfy
8431.39.00.10
Nazwa
Belt
Łańcuch Słów
Conveyor
URL Producenta
https://www.habasit.com
Szczegóły Produktu
Conveyor Belt
Specyfikacja Produktu
350MM Width; 9760MM Length; Thermoplastic Polyurethane Conveying Side Material; Matt Conveying Side Surface; Non-adhesive Conveying Side Property; Cobalt Blue Conveying Side Color; Polyester Traction Layer; 2 Number Of Fabrics; Polyester Pulley Side Material; Impregnated Fabric Structure Pulley Side Surface; Non-adhesive Pulley Side Property; White Pulley Side Color
Długi Opis
Conveyor Belt; 350MM Width; 9760MM Length; Thermoplastic Polyurethane Conveying Side Material; Matt Conveying Side Surface; Non-adhesive Conveying Side Property; Cobalt Blue Conveying Side Color; Polyester Traction Layer; 2 Number Of Fabrics; Polyester Pulley Side Material; Impregnated Fabric Structure Pulley Side Surface; Non-adhesive Pulley Side Property; White Pulley Side Color