https://www.bdiexpress.com/medias/INDREXXXTXXX-10297917-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY4MDJ8aW1hZ2UvanBlZ3xhREk0TDJoa01TOHhNRE0wTXpFMk16VTFPVGsyTmk5SlRrUlNSVmhZV0ZSWVdGaGZNVEF5T1RjNU1UZGZNekF3ZURNd01DNXFjR2N8YWJmZTU0ZjI4NzExMzFiMTdiY2M1NmVmMjY5YTY1MTE2YTliZGEwMmU4YWMyMDQzZTAxMTY3ZThlMThmZTJjNw
26254098
Modular Belting
REXNORD
REXNORD
HP8503-6IN
REXNORD REXNORD
Description
HP8503-6IN MAT TOP CHAIN (SMARTCATALOG)
Modular Mat Top Belting; 8503; Low Backline Pressure; Modular Belting; 3/4" Pitch; 6" Modular Belting Width; Straight Running; High Performance; Polyester Pin Material; 0.34" Plate Height
Part #
10324720
BDI #
26254098
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP8503-6IN/p/26254098
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782934794018
Weight / US pound
0.07
Product Group - BDI
M00330
Modular Belting Size
8503
Basic Construction
Low Backline Pressure
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Performance
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Mat Top Chain Molded Brown
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10324720
Weight / LBS
0.07
Long Description
Modular Mat Top Belting; 8503; Low Backline Pressure; Modular Belting; 3/4" Pitch; 6" Modular Belting Width; Straight Running; High Performance; Polyester Pin Material; 0.34" Plate Height
Pitch
0.75 Inch | 19.05 Millimeter
Modular Belting Width
6 Inch | 152.4 Millimeter
Plate Height
0.34 Inch | 8.636 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh