Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KTXO08-PP https://www.bdiexpress.com/medias/INDINAPBXXXX-LNR-KTXO-OPNT-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNjV8aW1hZ2UvanBlZ3xhR0kwTDJnek5DODVNekUxTURZME5UYzRNRGM0TG1wd1p3fDdlMGJlZDUxZjY2MTYxYmEzMmU5Y2E1OGFmMDhlOWE2Yjk3ZDgzMjE2YWM1ZjU0M2M1ODFkNWZjMzM4YTRjOGQ
1175133 Pillow Blocks 

INA INA

KTXO08-PP

Description

KTXO08-PP LINEAR BALL BEARING ; NON-RETURNABLE 12.7MM X 50.8MM X 88.9MM

1/2" Bore; 11/16" Base to Center Height; 1.7" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 1-1/4" Length Thru Bore; 5/32" Mounting Hole Diam; Yes Relubricatable; KXO08PP; 2 Seals; Non-Adjustable; Yes Self Aligning

Part #

KTXO08-PP

BDI #
1175133

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.167
EAN
4047643188272
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
KXO08PP
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Light Duty | Tandem Housed | Each Sealed on One End | Length Thru Bore 1.25 Inch on Both Side
Category - BDI
Linear Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KTXO08-PP
Weight / LBS
0.441
Long Description
1/2" Bore; 11/16" Base to Center Height; 1.7" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 1-1/4" Length Thru Bore; 5/32" Mounting Hole Diam; Yes Relubricatable; KXO08PP; 2 Seals; Non-Adjustable; Yes Self Aligning
Base to Center Height
0.687 Inch | 17.45 Millimeter
Nominal Bolt Center Across Shaft
1.7 Inch | 43.2 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Mounting Hole Diameter
0.156 Inch | 3.962 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh