21453611
Pillow Blocks
PBC LINEAR
PBC LINEAR
P32
PBC LINEAR PBC LINEAR
Description
P32 LINEAR PILLOW BLOCK BEARING ; 50.8 MM ID 53.975 MM H CENTER 4 BOLT
2" Bore; 2-1/8" Base to Center Height; 5.3" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 4" Length Thru Bore; 13/32" Mounting Hole Diam; No Relubricatable; FL32; None; Non-Adjustable; Yes Self Aligning
Part #
P32
BDI #
21453611
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/P32/p/21453611
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.95
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Plain
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
No
Linear Bushing Part Number
FL32
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision ID | PTFE Coated
Category - BDI
Linear Pillow Block Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Plain Linear Pillow Block
Weight / LBS
6.5
Long Description
2" Bore; 2-1/8" Base to Center Height; 5.3" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 4" Length Thru Bore; 13/32" Mounting Hole Diam; No Relubricatable; FL32; None; Non-Adjustable; Yes Self Aligning
Bore
2 Inch | 50.8 Millimeter
Base to Center Height
2.125 Inch | 53.975 Millimeter
Nominal Bolt Center Across Shaft
5.3 Inch | 134.6 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Mounting Hole Diameter
0.406 Inch | 10.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh