1196747
Ball Screw Support Bearings
NSK
NSK
WBK15-11
NSK NSK
Description
WBK15-11 BALL SCREW SUPPORT UNIT ; NON RETURNABLE 15MM ROUND
End Support Block; Square Housing; 15MM Bore; 52MM Housing/Block Length; 44MM Overall Width; 52MM Overall Height; 5.5MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel
Part #
WBK15-11
BDI #
1196747
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Support-Bearings/WBK15-11/p/1196747
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.4
EAN
0029176058837
Product Group - BDI
L00112
Product Name
End Support Block
Housing Style
Square
Rolling Element
Ball Bearing
Number of Bearings
Double
Material
Steel
Inch - Metric
Metric
Other Features
Angular Contact | Flanged Housing | Fixed Support | Black Oxide Finish
Category - BDI
Support Block Bearings
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Weight / LBS
0.882
Long Description
End Support Block; Square Housing; 15MM Bore; 52MM Housing/Block Length; 44MM Overall Width; 52MM Overall Height; 5.5MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel
Mounting Hole Diameter
0.217 Inch | 5.5 Millimeter
Bore
0.591 Inch | 15 Millimeter
Housing/Block Length
2.047 Inch | 52 Millimeter
Overall Width
1.732 Inch | 44 Millimeter
Overall Height
2.047 Inch | 52 Millimeter
Base to Center of Shaft
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh