19117809
V Rail Accessories
HEPCO
HEPCO
CP-5025-L220
HEPCO HEPCO
Description
CP5025L220 CARRIAGE PLATE ; GV3 UNDRIVEN
Carriage Plate; Undriven; 220 MM L X 112 MM W X 14 MM H; Aluminum; Used with AU5025 Carriage
Part #
CP5025L220
BDI #
19117809
Details
602.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/V-Rail-Accessories/CP-5025-L220/p/19117809
Your Price
$ 602.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
1.008
Product Group - BDI
L00220
Product Name
Carriage Plate
Product Type
Undriven
Size
220 MM L X 112 MM W X 14 MM H
Material
Aluminum
Used With
AU5025 Carriage
Inch - Metric
Metric
Other Features
High Strength | Anodized | With Tapped Holes | Undriven Carriage Plate
Category - BDI
V Rail Accessories
Noun
Plate
Keyword String
Carriage Undriven
Long Description
Carriage Plate; Undriven; 220 MM L X 112 MM W X 14 MM H; Aluminum; Used with AU5025 Carriage