Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RES280R360 https://www.bdiexpress.com/medias/INDBISRLXXXX-SECEVS-R-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNzR8aW1hZ2UvanBlZ3xhR05pTDJnd1pTODRPVFl3TmpjNE1UWTJOVFU0TG1wd1p3fGRmZmNlYWM2MTg4ZWQ2ZWFjYTZjNzkxZjljZjg5OWNhNDNlYjUyZDYxNmQwMzA1MzM0NTE1YTlkMDRiNzlkMjE
19120806 Curved V Rails 

HEPCO HEPCO

RES280R360

Description

RES280R360 SINGLE EDGE SLIDE RING

Rail; Single Edge Curved External Spacer V; 20.8MM Width; 12.25MM Height; 280.74MM Outside Circum; 238MM Inside Circum; 360 Deg Segment Angle; Steel; Predrilled; 255MM Fixing Hole Circle Diam; 45 Deg Angle Btwn Fixing Holes; 5.5MM Fixing Hole

Part #

RES280R360

BDI #
19120806

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
1.27
Product Group - BDI
L00280
Product Name
Rail
Product Type
Single Edge Curved External Spacer V
Segment Angle
360 Deg
Predrilled Yes/No
Yes
Material
Steel
Angle Between Mounting Holes
45 Deg
Inch - Metric
Metric
Other Features
Hardened | Counter Bored Hole
Category - BDI
Curved V Rail
Noun
Rail
Keyword String
Curved V Linear
Manufacturer URL
Manufacturer Item Number
RES280R360
Weight / LBS
2.8
Long Description
Rail; Single Edge Curved External Spacer V; 20.8MM Width; 12.25MM Height; 280.74MM Outside Circum; 238MM Inside Circum; 360 Deg Segment Angle; Steel; Predrilled; 255MM Fixing Hole Circle Diam; 45 Deg Angle Btwn Fixing Holes; 5.5MM Fixing Hole
Mounting Hole Diameter
0.217 Inch | 5.5 Millimeter
Height
0.482 Inch | 12.25 Millimeter
Width
0.819 Inch | 20.8 Millimeter
Outside Circumference
11.053 Inch | 280.74 Millimeter
Inside Circumference
9.37 Inch | 238 Millimeter
Nominal Bolt Circle Diameter Round
10.039 Inch | 255 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh