25131072
Gasketing And Packing
DICHTOMATIK
DICHTOMATIK
CUSTOM GASKET-LINE 1
DICHTOMATIK DICHTOMATIK
Description
CUSTOM GASKET-LINE 1 ; CIRCULAR 7IN X 1/16IN NEOPRENE 60D
Gasket; 7" Inside Diameter; 1/16" Width; Neoprene Material; 60 Durometer
Part #
CUSTOM GASKET-LINE 1
BDI #
25131072
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Gasketing-And-Packing/CUSTOM-GASKET-LINE-1/p/25131072
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31400000
Weight / Kilogram
0
Product Group - BDI
S02180
Harmonized Tariff Code
4016.93.10.10
Noun
Gasket
Manufacturer URL
https://www.dichtomatik.us
Product Detail
Gasket
Product Specification
7" Inside Diameter; 1/16" Width; Neoprene Material; 60 Durometer
Long Description
Gasket; 7" Inside Diameter; 1/16" Width; Neoprene Material; 60 Durometer