369716
Oil Seals
GARLOCK
GARLOCK
21702-3921
GARLOCK GARLOCK
Description
21702-3921 ; SEALS >8
8" Shaft Dia; 9-1/2" Housing Bore; 0.687" Nominal Width; PTFE Lip; Solid Seal; 0.687" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code
Part #
21702-3921
BDI #
369716
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21702-3921/p/369716
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.122
EAN
0053893591858
Product Group - BDI
S02250
Generic Design Code
GAR_62
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
62
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
0.122
Long Description
8" Shaft Dia; 9-1/2" Housing Bore; 0.687" Nominal Width; PTFE Lip; Solid Seal; 0.687" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code
Housing Bore
9.5 Inch | 241.3 Millimeter
Shaft Diameter
8 Inch | 203.2 Millimeter
Actual Width
0.687 Inch | 17.45 Millimeter
Nominal Width
0.687 Inch | 17.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh