https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMS47-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MjB8aW1hZ2UvanBlZ3xhR0ppTDJoa01TODVPRE00TlRNd09UVXpNalEyTDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaE5VelEzWHpGZlYxTmZNekF3ZURNd01DNXFjR2N8ZWU4Y2NkODNhZmRkYmZkOWM5NDVkMzI0M2M0NmVkNGQ5ZGYzZDAzYjM5NzU5MWFiMTM2NGM4MTkxNTljYjRlOQ
15093631
Oil Seals
SKF
SKF
35X56X10 HMS47 R
SKF SKF
Description
SKF 35X56X10 HMS47 R
35MM Shaft Dia; 56MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS47 Seal Design Code
Part #
35X56X10 HMS47 R
BDI #
15093631
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/35X56X10-HMS47-R/p/15093631
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_HMS47
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS47
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
35MM Shaft Dia; 56MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS47 Seal Design Code
Housing Bore
2.205 Inch | 56 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter
Shaft Diameter
1.378 Inch | 35 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh