https://www.bdiexpress.com/medias/INDXXXXXXXXX-15082055-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU5ODR8aW1hZ2UvanBlZ3xhRFkzTDJnd015ODVPRFEyTXpnNU9UTXlNRFl5TDBsT1JGaFlXRmhZV0ZoWVdGOHhOVEE0TWpBMU5WOHpNREI0TXpBd0xtcHdad3w4NjQ5YjdiZjdiNmMzM2JkNjBkYWQ5M2YyZDliZmY0YTUwNWNjYWFhZTFiMTMxNmIxYmNjNzYyZmZlM2Q1NjY3
15082055
Oil Seals
GARLOCK
GARLOCK
53X3540
GARLOCK GARLOCK
Description
53X3540 N OIL SEAL ; 7.375"IDX9.125"OD
Lip Seal; 7-3/8" Shaft Diameter; 9-1/8" Housing Bore; 5/8" Nominal Width; Mill-Right N Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Carbon Steel Case; 53 Seal Design Code
Part #
53X3540
BDI #
15082055
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/53X3540/p/15082055
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
0.588
EAN
0717744004736
Product Group - BDI
S02234
Generic Design Code
GAR_53
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Carbon Steel
Seal Design Code
53
Other Features
7PSI Maximum Pressure | -40 to 200 Degree F Temperature Range
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 7-3/8" Shaft Diameter; 9-1/8" Housing Bore; 5/8" Nominal Width; Mill-Right N Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Carbon Steel Case; 53 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
7.375 Inch | 187.325 Millimeter
Housing Bore
9.125 Inch | 231.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh