30-3M-09 NR. 03M0930
Description
SATI 30-3M-09 NR. 03M0930
Part # 30-3M-09 NR. 03M0930
BDI # 1403768
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.098
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Rough Bore
32-3M-09 NR. 03M0932
Description
SATI 32-3M-09 NR. 03M0932
Part # 32-3M-09 NR. 03M0932
BDI # 1403769
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
30.56
Mounting Method:
Rough Bore
36-3M-09 NR. 03M0936
Description
SATI 36-3M-09 NR. 03M0936
Part # 36-3M-09 NR. 03M0936
BDI # 1403770
Features
Pitch Diameter - Inch:
1.354
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.324
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
34.38
Mounting Method:
Rough Bore
72-3M-15 NR. 03M1572
Description
SATI 72-3M-15 NR. 03M1572
Part # 72-3M-15 NR. 03M1572
BDI # 1403795
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
68.75
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
18-3M-15 NR. 03M1518
Description
SATI 18-3M-15 NR. 03M1518
Part # 18-3M-15 NR. 03M1518
BDI # 1403781
Features
Pitch Diameter - Inch:
0.677
Flange Outside Diameter - Millimeter:
20
Inch - Metric:
Metric
Outside Diameter - Inch:
0.647
Face Width - Millimeter:
19.5
Face Width - Inch:
0.768
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
17.19
Mounting Method:
Rough Bore