Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Rough Bore
PA3-034NF060
Description
PA3-034NF060 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # 54481
BDI # 173491
Features
Pitch Diameter - Inch:
1.278
Inch - Metric:
Metric
Outside Diameter - Inch:
1.248
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
32.461
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Features
Pitch Diameter - Inch:
1.278
Flange Outside Diameter - Millimeter:
35.509
Inch - Metric:
Metric
Outside Diameter - Inch:
1.248
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
32.461
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.278
Flange Outside Diameter - Millimeter:
35.509
Inch - Metric:
Metric
Outside Diameter - Inch:
1.248
Face Width - Millimeter:
13.386
Face Width - Inch:
0.527
Belt Pitch:
3 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
32.461
Mounting Method:
Rough Bore