Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
BCF 2 1/4 S

COMPARE

BCF 2 1/4 S

Description
BCF 2 1/4 S CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 2225710000

BDI # 347040

Features

Roller Width - Inch: 1.25
Thread Size: 1-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Screwdriver Slot | Self Lubricating | Lubri-Disc Seals
Global Part Number GPN: 20768

Price Inventory : Available to order
Loading Price
QTY
BCF 2 1/4 SB

COMPARE

BCF 2 1/4 SB

Description
BCF 2 1/4 SB CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 2225112000

BDI # 347041

Features

Roller Width - Inch: 1.25
Thread Size: 1-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Self Lubricating | Lubri-Disc Seals
Global Part Number GPN: 20769

Price Inventory : Available to order
Loading Price
QTY