H 72 LW
Description
H 72 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 2-1/4" DIA 1-1/4" WIDTH
Part # H72LW
BDI # 795006
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Roller Width - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
CH 72 L
Description
CH 72 L CAM FOLLOWER BEARING ; 2-1/4" CROWNED SLOTTED HEAD/SEALED
Part # CH72L
BDI # 794675
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Screwdriver Slot
H 72 L
Description
H 72 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 2-1/4" SLOTTED HEAD/SEALED
Part # H72L
BDI # 795005
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Screwdriver Slot
H 72
Description
H 72 CAM FOLLOWER BEARING ; NEEDLE ROLLER 2-1/4" SLOTTED HEAD
Part # H72
BDI # 795004
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Screwdriver Slot
CH 72 LW
Description
CH 72 LW CAM FOLLOWER BEARING ; 2-1/4" CROWNED SOCKET HEAD/SEALED
Part # CH72LW
BDI # 794676
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Screwdriver Slot