Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 148

Next

Compare
MCFDE 90

COMPARE

MCFDE 90

Description
MCFDE 90 CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1690350000

BDI # 345273

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Other Features: Full Complement | Heavy Duty | Screwdriver Slot
Global Part Number GPN: 590858

Price Inventory : Available to order
Loading Price
QTY
KR16C.SK

COMPARE

KR16C.SK

Description
KR16C.SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # KR16C.SK

BDI # 1087668

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
KR19C.SK

COMPARE

KR19C.SK

Description
KR19C.SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # KR19C.SK

BDI # 1087674

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
KR26B.SK

COMPARE

KR26B.SK

Description
KR26B.SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # KR26B.SK

BDI # 1087683

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
MCFDE 90 B

COMPARE

MCFDE 90 B

Description
MCFDE 90 B CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1690353000

BDI # 25201792

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | Heavy Duty | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY