Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Full Complement
CCFH 3/4 SB
Description
CCFH 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD
Part # 2061512000
BDI # 347114
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22543
CFH 3/4 SB
Description
CFH 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD
Part # 2060512000
BDI # 1402475
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22541
CF 3/4 SB
Description
CF 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD
Part # 2060112000
BDI # 1402438
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20648
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Full Complement | With Seals and Internal Thrust Washers