CFS 5 W
Description
CFS 5 W CAM FOLLOWER ; 5MM STUD X 10MM OD X 6MM W CST
Part # CFS 5 W
BDI # 23281376
Features
Roller Width - Inch:
0.236
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Roller Diameter - Inch:
0.394
Other Features:
Caged | Miniature | Thrust Disk Type | Carbon Steel
CFS 5 F W
Description
CFS 5 F W CAM FOLLOWER ; 5MM STUD X 10MM OD X 6MM W SST
Part # CFS 5 F W
BDI # 23281374
Features
Roller Width - Inch:
0.236
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Roller Diameter - Inch:
0.394
Other Features:
Caged | Miniature | Thrust Disk Type | Stainless Steel
Features
Roller Width - Inch:
0.236
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Other Features:
Full Complement | Miniature
Global Part Number GPN:
590585
CFS 5 F
Description
CFS 5 F CAM FOLLOWER ; 5MM STUD X 10MM OD X 6MM W SST
Part # CFS 5 F
BDI # 20077097
Features
Roller Width - Inch:
0.236
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Roller Diameter - Inch:
0.394
Other Features:
Single Row | Brass Cage Material | 1480N Static Load Rating | 1250N Dynamic Load Rating
Features
Roller Width - Inch:
0.236
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Other Features:
Caged | Miniature
Global Part Number GPN:
238161