KR19-PP-A
Description
KR19-PP-A STUD TYPE TRACK ROLLER ; 19MM CROWN FACE SEALED
Part # KR19-PP-A
BDI # 17014552
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN:
239982
MCFR 19 SB
Description
MCFR 19 SB CAM FOLLOWER BEARING ; 19MM ROLLER DIA 11MM ROLLER WIDTH
Part # 1619155001
BDI # 344930
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
21049
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged | 3 Stage Sealing
CF8BUUR
Description
CF8BUUR CAM FOLLOWER BEARING ; 19MM ROLLER DIA 11MM ROLLER WIDTH
Part # CF-8-BUUR
BDI # 1402853
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged
Global Part Number GPN:
238049
MCRV-19-SB
Description
MCRV-19-SB NEEDLE BRG CAM FOLLOWER ; FULL COMPL STUD TYPE HEX HEAD SLOT
Part # MCRV-19-SB
BDI # 842049
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Full Complement | Head-End Lubrication
Global Part Number GPN:
589973