Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.118
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.959
Pitch Diameter - Millimeter:
485.6
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.118
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.959
Pitch Diameter - Millimeter:
485.6
Mounting Method:
Rough Bore
24CTB40
Description
24CTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB40
BDI # 617751
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
19.118
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.959
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570794
Pitch Diameter - Millimeter:
485.6
Mounting Method:
Bushed
PHS 24B-1TB40
Description
PHS 24B-1TB40 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1TB40
BDI # 1287010
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
19.118
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.959
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
485.6
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
19.118
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
19.959
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
485.6
Mounting Method:
Rough Bore